Beli steel bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MZ Round Bar/Steel Bar
    Mulai

    Rp239.900

    MZ Round Bar/Steel Bar
    atribut:
    • Material: CarbonSteel 1008
    • Tensile Strength (N/mm²): 400 - 510
    • Length (mm): 3000
  2. TONE Hex Key T Handle (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    TONE Hex Key T Handle (Kunci L)
    Deskripsi:
    Loosening and tightening of a bolt with a hexagon bolt .
    atribut:
    • Shape: T type (point-angle type)
    • Material: Aloy Steel
  3. Hikari Copper Round Bar
    Mulai

    Rp57.900

    Hikari Copper Round Bar
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Copper
  4. monotaro Linear Shaft (As Bulat)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  5. Non Brand Iron Round Bar (Besi Bulat)
    Mulai

    Rp179.900

    Non Brand Iron Round Bar (Besi Bulat)
    atribut:
    • Size (mm): 6
    • Length (m): 12
  6. Non Brand As Stainless Steel - SUS304
    Mulai

    Rp69.900

    Non Brand As Stainless Steel - SUS304
    Deskripsi:
    Keunggulan Produk As Stainless Steel:1. Tidak mudah berkarat2. Kokoh
    atribut:
    • Grade: SUS304
    • Material: Stainless Steel
  7. Non Brand Stainless Steel Behel SUS304
    Mulai

    Rp579.900

    Non Brand Stainless Steel Behel SUS304
    atribut:
    • Diameter (mm): 10
    • Length (m): 6
  8. Thomson Linear Motion Shaft
    Mulai

    Rp539.900

    Thomson Linear Motion Shaft
    Deskripsi:
    Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
  9. TONE Hex Key T Handle (Kunci L)
    Mulai

    Rp209.900

    TONE Hex Key T Handle (Kunci L)
    Deskripsi:
    Purpose : Loosening and tightening of a bolt with a hexagon bolt .
  10. KANETEC Magnetic Bar
    36%
    Mulai

    Rp1.799.900

    KANETEC Magnetic Bar
    Deskripsi:
    -Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.
    atribut:
    • Surface Magnetic Flux Density: 0.13T
    • Diameter: 25mm
  11. Hikari Aluminum Round Bar
    Mulai

    Rp27.900

    Hikari Aluminum Round Bar
    Deskripsi:
    -Lightweight, excellent in processability, easy to recycle raw material. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Aluminium
  12. Non Brand As Stainless Steel - SUS316L
    Mulai

    Rp209.900

    Non Brand As Stainless Steel - SUS316L
    Deskripsi:
    Keunggulan Produk As Stainless Steel:1. Tidak mudah berkarat2. Kokoh
    atribut:
    • Grade: SUS316L
  13. WBL Plain Round Steel Bar SNI (Besi Beton Polos)
    Mulai

    Rp179.900

    WBL Plain Round Steel Bar SNI (Besi Beton Polos)
    Deskripsi:
    Besi beton (baja tulangan) dengan permukaan yang halus tanpa ulir.
    atribut:
    • Diameter (mm): 10x12000
    • SNI Number: SNI 2052:2014
  14. Hikari Brass Round Bar
    Mulai

    Rp46.900

    Hikari Brass Round Bar
    Deskripsi:
    It is a metal material suitable for hobbies and crafts. It is a brass round bar with excellent workability.
    atribut:
    • Material: Brass
  15. ARTEC Round Bar
    Mulai

    Rp57.900

    ARTEC Round Bar
    atribut:
    • Material: Linden wood
    • Content: Material
    • Subject: Artisan
  16. MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

Daftar Harga steel bar Terbaru November 2026
MZ Round Bar/Steel BarRp239.900
Non Brand Round BarRp109.900
TONE Hex Key T Handle (Kunci L)Rp249.900
Non Brand Stainless Steel Round BarRp74.900
Hikari Copper Round BarRp57.900
monotaro Linear Shaft (As Bulat)Rp30.900
Non Brand Iron Round Bar (Besi Bulat)Rp179.900
Lautan Steel Plain Steel Rebar SNI (Besi Beton Polos)Rp86.900
Non Brand As Stainless Steel - SUS304Rp69.900
Non Brand Stainless Steel Behel SUS304Rp579.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)